Lithonia - 264T2W - 4” 120V 3000K/4000K/5000K WF4 Series Wafer-Thin Low LED Downlight with Switchable White Color Temperature, Matte White

CAD$22.43

Product code: YKLWF4LED30K40K50KMWM6

Manufacturer: Acuity

Brand: Lithonia

Part Number: 264T2W

  In Stock in Gescan

Details

The 4" Wafer LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.

UPC 191848253557
Color Matte White
Voltage 120
Specification  Detailed Specifications