Abbotsford

The BOA packs a serious punch 

The all-new NDR Boa flush mount is a compact & powerful offering for all your vapor tight needs. With 35K-4K-5K selectable colour temperature and a maximum of 6900 lumens on the 8” and 3900 lumens on the 5” model, you won’t find a more powerful punch in such a compact form factor. Easy to wire and install, the Boa’s silicone gasket closure ensures 100% water and dust resistance. The Boa is just as useful indoors as it is outdoors, and has an IP67 rating. 

4" Fire Rated Recessed Downlight (650LM)
4" Fire Rated Recessed Downlight (800LM)
6" Fire Rated Recessed Downlight (1020LM)
6" Fire Rated Recessed Downlight (1500LM)
Introducing the Prima electric baseboard

This compact and efficient heating solution takes flexibility to the next level. Up to 25% shorter than traditional baseboards, the Prima ensures space-saving efficiency. Featuring safer housing, with 6 mm (1/4 in.) openings blocking access to elements, prioritizes your well-being. The impact-resistant, reinforced front panel adds durability, while the fast and easy installation, guided by marks to facilitate mounting on the wall, ensures a hassle-free experience.

SGH Series Ceiling Fan Heater, Red
240V Portable Heater, Red
Programmable Electronic Thermostat, White
SWT Series Wall Thermostat
Illuminate any workspace with the Milwaukee REDLITHIUM USB Hard Hat Headlamp

The Milwaukee REDLITHIUM™ USB Hard Hat Headlamp is 20% lighter weight, brighter and offers more runtime. This headlamp is IP54 rated as weather and dust resistant and survives impacts from up to 2 meters to withstand harsh job site conditions. 

ROVER Flood Light
6" SAWZALL® Blades (5 pack)
9" SAWZALL® Blades (5 pack)
12" SAWZALL® Blade (5 pack)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok