Our extensive and highly disciplined projects team will work with you every step of the way to ensure your project is completed on time and on budget.
With access to more than 25 specialists, plus an extensive inventory with top-tier manufacturer brands, we provide custom-tailored solutions to meet your unique project needs.
At Gescan, we understand that effective communication is essential to ensuring timely and budget-friendly project completion. At every stage of your project lifecycle, our Projects Management Team ensures you stay informed and actively involved. Our specialists are equipped to tackle complex industry-specific challenges and provide technical support, alternative product recommendations and vendor management. They also work collaboratively with other internal Gescan specialist teams to provide you with complete and custom solutions to meet your unique needs.



Featured partners
Compatible with LED, ELV, MLV, CFLs and incandescent bulbs, the Maestro C•L Pro Dimmer enables ultimate multi-location dimming. Its easy installation, low-end adjustment and energy-efficient design deliver a hassle-free solution for flexible lighting options while reducing energy consumption and costs.
Siemens' BSPD Series of Surge Protective Devices (SPDs) offers cost-effective whole-facility protection against surges, even in space-constrained buildings with typically one SPD at the main panel. Easily installed in various panels throughout the building, they ensure effective surge protection.
Offering a 3.1A output, two traditional outlets and a USB port, Legrand's in-wall wireless charging pads provide seamless charging with Qi-certified technology. Easy installation and compatibility with a wide range of Qi-enabled smartphones make them a convenient and clutter-free solution for any office space.
With various models and options for ground continuity, IBERVILLE EMT entry fittings are reliable and durable solutions for connecting steel EMT conduit to boxes and enclosures in commercial applications. These CSA-approved fittings are corrosion-proof and built to last in demanding environments.
The perfect solution for contractors who want versatility and easy installation, the SDS LED Selectable Strip is an ideal choice for a variety of commercial and industrial applications. Using less energy than traditional lighting, it also saves your customers money on energy bills and contributes to a more sustainable future.
Boasting 36 configurations in a single product, the Lithonia Lighting ESXF LED Floodlight is an all-in-one flood that offers exceptional versatility. It also delivers superior illumination while providing simple access to controls that enable colour switching, lumen switching and selectable photocell sensitivity.
Looking for reliable and efficient emergency lighting for your commercial space? The SLA-2L/SLA12-2L emergency steel battery unit light ensures you can count on it when you need it most. Its modern and unobtrusive design also seamlessly integrates into any space.
A leading pioneer in PVC piping for electrical applications, IPEX offers an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete-encased and direct burial applications. UL listed and CSA certified to meet the highest industry standards.
.form-container * {
color: black !important;
}
document.addEventListener('DOMContentLoaded', function() {
var formElements = document.querySelectorAll('.form-container *');
formElements.forEach(function(element) {
element.style.color = 'black';
});
});