View as
  1. Sale
    OM3/OM4 50/125μm LC OptiCam® 10Gig ™ Multimode Fiber Optic Connector, Aqua
    Panduit Canada - FLCSMCXAQY
    Product Code: PANFLCSMCXAQY

    The LC OptiCam® OM3/OM4 50/125µm multimode simplex connector in aqua with zirconia ceramic ferrules is intended for 900μm tight-buffered fiber installations which are outside the scope of the RoHS directive. The connector also contains a factory-terminated fiber, eliminating the need for field polishing and adhesive. FEATURES AND BENEFITS: •...

    Learn More

      In Stock in Gescan

    CAD$ 24.61 CAD$ 21.50
  2. Sale
    1 RU Opticom® Rack Mount Fiber Enclosure
    Panduit Canada - FRME1U
    Product Code: PANFRME1U

    The Panduit® Opticom® Rack Mount Fiber Enclosure ensures network reliability by housing, organizing, managing and protecting up to 72 fiber optic cable, terminations, splices, connectors and patch cords using up to 3 FAP or FMP adapter panels or FOSM splice modules. Because of this versatility, the enclosure is able to serve as a transition from ...

    Learn More

      In Stock in Gescan

    CAD$ 275.97 CAD$ 238.50
  3. Sale
    Opticom® Wall Mount Enclosure, Black
    Panduit Canada - FWME2
    Product Code: PANFWME2

    The Panduit® Opticom® Wall Mount Enclosure is designed to manage and organize fiber distribution when space is limited. Enclosures can be used as an interconnect or cross-connect in any telecommunications room and can use any standard FAP or FMP series adapter panel. Compatible with most Panduit® Mini-Com®, Opti-ack®, ST, SC, Coax and Fiber Ca...

    Learn More

     Available from Manufacturer

    CAD$ 93.60 CAD$ 79.50
  4. Sale
    2-Fiber LC OM3 NetKey® Fiber Optic Patch Cord
    Panduit Canada - NKFPX2ERLLSM002
    Product Code: PANNKFPX2ERLLSM002

    NetKey 2-fiber OM3 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket. NetKey® Fiber Optic Patch Cords include duplex LC, SC, and ST connectors on both ends and pigtails include simplex LC, SC, and ST on one end, and open (un-terminated) on the other end. Patch cords and pigtails meet requirements of TIA/EIA-568-C.3-1. The fi...

    Learn More

      In Stock in Gescan

    CAD$ 30.08 CAD$ 20.98
  5. Sale
    Fiber 12 indoor outdoor ft6 50/125 om3 black
    BE0121ANU.BK
    Product Code: CAB12FIBERIO50125FT6

      In Stock in Gescan

    CAD$ 4.78 CAD$ 3.50 /MT
    Qty:
    0 MT
  6. Sale
    12 LC Opticom® Fiber Adapter Panel with Phosphor Bronze Split Sleeves, Aqua
    Panduit Canada - FAP12WAQDLC
    Product Code: PANFAP12WAQDLC

    LC 10Gig™ FAP loaded with twelve LC 10Gig™ Duplex Multimode Fiber Optic Adapters (Aqua) with phosphor bronze split sleeves. FEATURES: • Loaded with TIA/EIA-604 FOCIS-10 compatible adapters • Exceed TIA/EIA-568-B.3 requirements • Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme • Snap quickly into th...

    Learn More

      In Stock in Gescan

    CAD$ 277.15 CAD$ 175.50
  7. Sale
    Tight Buffer IO Plenum Cable FT6, 6 Fiber, 50/125 OM3
    BE0061ANU.BK
    Product Code: CAB6FIBERIO50125FT6

      In Stock in Gescan

    CAD$ 3.05 CAD$ 2.15 /MT
    Qty:
    0 MT
View as