View as
  1. Panduit Canada - FLCSSCBUY
    Product Code: PANFLCSSCBUY

    The LC OptiCam® single mode simplex fiber optic connector in blue is designed for 900 micron tight-buffered fiber installations. It is intended for use in fixed installations that are outside the scope of the RoHS directive. LC fiber optic connectors are widely used in fiber optic backbone and horizontal applications for high-speed data transmiss...

    Learn More

      In Stock in Gescan

    CAD$25.69
  2. Panduit Canada - FAP12WBUDLCZ
    Product Code: PANFAP12WBUDLCZ

    LC OS1/OS2 FAP loaded with twelve LC duplex singlemode fiber optic adapters (Blue) with zirconia ceramic split sleeves. • Loaded with TIA/EIA-604 FOCIS-10 compatible adapters • Exceed TIA/EIA-568-B.3 requirements • Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme • Snap quickly into the front of all Optic...

    Learn More

      In Stock in Gescan

    CAD$283.00
  3. Panduit Canada - FLCCLIPBL-L
    Product Code: PANFLCCLIPBLL

    LC OptiCam® Duplex Clip for duplexing two simplex LC OptiCam® Multimode or Singlemode Connectors. PRODUCT FEATURES: • Material:Plastic • Mechanical cable retention • RoHS Compliant

    Learn More

     Available from Manufacturer

    CAD$100.50 /50
  4. Panduit Canada - NKFP92ERLLSM002
    Product Code: PANNKFP92ERLLSM002

    NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket. NetKey® Fiber Optic Patch Cords include duplex LC, SC, and ST connectors on both ends and pigtails include simplex LC, SC, and ST on one end, and open (un-terminated) on the other end. Patch cords and pigtails meet requirements of TIA/EIA-568-C.3-1. The fi...

    Learn More

      In Stock in Gescan

    CAD$29.97
  5. AP0121ANU.BK
    Product Code: CAB12FIBERIO83125FT6

      In Stock in Gescan

    CAD$2.27 /MT
    Qty:
    0 MT
View as