Abbotsford
idi30026

IDEAL INDUSTRIES 30-026 4 Oz. Noalox Anti-Oxidant Compound

Price $30.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-026

Description

Anti-oxidant and anti-seizing compound. Reduces galling and seizing on aluminium conduit joints. Suspended zinc particles penetrate and cut aluminium oxide. Carrier material excludes air to prevent further oxidation. Improves service life of aluminium electrical applications. For use with all types of pressure-type wire connectors. Reduces galling and seizing on aluminium conduit joints. Suspended zinc particles penetrate and cut aluminium oxide. Carrier material excludes air to prevent further oxidation. Improves service life of aluminium electrical applications.

Specifications

Brand Name Ideal Sub Brand Noalox®
Item Name Anti-Oxidant Compound Type Petroleum-Based Mixture
Container Size 4 oz Container Type Squeeze Bottle
Form Paste Color Gray
Composition 15 - 20% Zinc Dust, 1 - 5% Hydrophilic Fumed Silica Odor Mild
Specific Gravity 1.04 Flash Point 310 °F
Boiling Point > 500 °F For Use With Pressure-Type Wire Connectors Including Lugs, Taps, Service Entrances and Split Bolts
Standards UL Listed Application For Ferrous/Non-Ferrous Metals
UPC 783250300266

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok