Abbotsford
mmmcp25wb10oz

3M CANADA Fire Barrier Sealant CP 25WB+ Cartridge 10.1oz

Price $26.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:CP25WB+10.1OZ

Description

3M™ Fire Barrier Sealant is a high-performance latex-based intumescent firestop sealant. When properly installed, this product provides up to 4 hours of fire protection in tested and listed systems.

Specifications

Brand Name 3M Item Name Fire Barrier Sealant
Container Size 10.1 oz Container Type Cartridge
Form Paste Color Red
Series CP 25WB+ Base Type Water
Tensile Strength 85 lb/in² pH Range 7.5 - 8
VOC Content 0.5% Temperature Rating 40 - 122 °F
For Use With Fire-Rated Floors, Floor/Ceilings or Walls, Metallic Pipe, Plastic Pipe, Conduit, Power and Communication Cable, Cable Trays, Busways, Combos Standards ASTM E814 (UL 1479) and CAN/ULC-S115, ASTM E1966
Application For Mechanical, Electrical and Plumbing Applications UPC 051115116384

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok