Abbotsford
rac51000

RACK-A-TIERS 51000 Exploding Garbage Can

Price $36.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:51000

Description

This collapsible trash container, featuring an internal support spring that springs into action, is made of heavy duty, tear resistant polytuf fabric. Features: Size of 19 x 24 when open. Size of 1 1/2 x 24 when collapsed.

Specifications

Brand Name Rack-A-Tiers Item Name Garbage Can
Type Exploding, Collapsible Dimensions 19 x 24 in (Open), 1-1/2 x 24 in (Closed)
Material Tear Resistant Polytuf Fabric Color Black
Cover Type Open UPC 625912510005

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok