Abbotsford
nov011200

CANADA HAND DRYERS 0112-00 120V Nova 5 Push-Button Brushless Quiet Durable Hand Dryers, White

Price $776.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANADA HAND DRYERS
Manufacturer #:0112-00

Description

Automatic unit activated by infrared sensor, automatic drying cycle. Pushbutton unit timer shall be micro-chip based and micro switch activated. Thermally-protected, induction motor operating at 3200 RPM. Delivering up to 107 CFM air flow at a velocity of 4400 LFM. Quiet induction motor. Easy maintenance brushless motor. Automatic or push-button operation; surface or recess mounted. Durable and vandal resistant.

Specifications

Brand Name World Dryer Sub Brand Nova® 5
Item Name Hand Dryer Type Push Button Start
Voltage Rating 110 - 120 V Amperage Rating 15 A
Wattage 1800 W Color White
Width 8.7 in Height 12 in
Depth 9.3 in Mounting Surface
Frequency Rating 60 Hz Air Temperature 142 °F
Air Volume 4400 l/min Heating Elements Nichrome
Activator Infrared Sensor Nozzle Type 360° Revolving Die-Cast Aluminum
Housing Material Die-Cast Aluminum Cover Material Cast Aluminum
Weight 13.4 lb Warranty 5 yr Limited, 3 yr Sensor
Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok