Abbotsford
stlshdlas1w

STELPRO DESIGN SHDLAS1W 2000W 120V 20Amp SHDLAS Series Hand Dryer, White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SHDLAS1W
Documents Documents

Description

The SHDLAS series fully automatic hand dryer is constructed with a one-piece, ultra-resistant Lexan cover and is surface-mounted onto the wall. FEATURES:• Shell is a one-piece mold of Lexan 940• Secured to a zinc alloy wall bracket with two chrome-plated, tamper-proof bolts• Chrome-plated, die-cast zinc turbine forces air• Tamper-proof vent, preventing the insertion of foreign objects

Specifications

Brand Name Stelpro Item Name Hand Dryer
Type Automatic Start Voltage Rating 120 V
Amperage Rating 20 A Wattage 2000 W
Noise Level 72 dB Color White
Width 290 mm Height 247 mm
Depth 200 mm Housing Material Die-Cast Zinc
Cover Material Lexan Application For Commercial, Industrial use
UPC 626296109571

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok