Abbotsford
grnwgelq

GREENLEE WGEL-Q 1qt. Greenlee Winter-Gel® Cable Pulling Lubricant

Price $24.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:WGEL-Q
Documents Documents

Description

Winter-Gel will not freeze until -25°F (-31°C). Reduces friction for easy pulling. Compatible with all cable insulation types. Cleans up quickly and easily. High lubricity. Can be used all year long. Environmentally safe.

Specifications

Brand Name Greenlee Sub Brand Winter-Gel™
Item Name Cable and Wire Pulling Lubricant Type Winter-Gel Pulling Lube One Quart Squeeze Bottle (.95 l)
Container Size 1 qt Container Type Squeeze Bottle
Specific Gravity 1 Flash Point None
Odor None Appearance Gel
VOC 200 g/l Freezing Point -25 °F
pH Rating 7 - 8 Solubility in Water Soluble
Viscosity 10000 - 14000 cP Application Electrical Cable Pull
UPC 783310352150

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok