Abbotsford
idi31381

IDEAL INDUSTRIES 31-381 ClearGlide™ Wire Pulling Lubricant, 1-Gallon Pail

Price $51.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-381

Description

ClearGlide™ wire pulling lubricant is environmentally safe - non-toxic, non-flammable, and non-corrosive. Easy to apply by hand, brush, or pump. Clings to cable throughout long pulls. Dries to a semi-fluid film that won't clog conduit. Remains stable over wide temperature range - usable from 30°F to 180°F. Safe to use with all cable types. Polymer-based formula perfect for all electrical and datacom applications. Exceptional lubricity for super-fast pulls. Clear and colourless for quick and easy clean-up.

Specifications

Brand Name Ideal Sub Brand ClearGlide™
Type Lubricant Specific Gravity 1.09
Odor Slight Color Clear
VOC 17.4 GPL (As Packaged, Minus Water) Plastic Safe Yes
Standards Ul Listed Application For Wire Pulling
UPC 783250348145

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok