3M CANADA 3/4 inch x 66 ft Scotch Vinyl Electrical Tape, White
Description
The Scotch® Vinyl Colour Coding Electrical Tape 35 is a 7 mil (0.18 mm) thick, premium-grade, colour coding electrical tape. This flame-retardant tape is suitable for use in phase identification, colour coding of motor leads and piping systems, and for marking safety areas. This tape is 600V-rated and withstands a temperature range of 32°F to 221°F (0°C to 105°C).
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Vinyl Insulating Tape | Type | Color Coding, Premium Grade |
Width | 3/4 in | Length | 66 ft |
Thickness | 0.177 mm | Backing Material | Vinyl |
Color | White | Temperature Rating | 0 - 105 °C |
Standards | UL Listed, CSA Certified, VDE 0340-TEIL1 | Application | For High Voltage Applications |
UPC | 054007108283 |
Packages
10 - UNIT - (10) |