Abbotsford
vel189755

VELCRO CANADA 75 ft x 1/2 inch ONE-WRAP Tape, Black

Price $34.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:VELCRO
Manufacturer #:189755

Description

FEATURES:- Ideal for other applications requiring a strong, durable, adjustable and reusable self-engaging fastener- Self-engaging- Strong, reusable ONE-WRAP® fasteners feature hook and loop laminated back to back without glue, so there's no chemical residue- Hook Material: Polypropylene- Loop Material: Nylon- Applications: Cable management, medical equipment bundling and materials handling

Specifications

Brand Name Velcro Sub Brand ONE-WRAP®
Color Black

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok