Abbotsford
vel151505

VELCRO CANADA 1/2 inch X 75 ft ONE-WRAP Cable Tie, Cranberry/Black

Price $40.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VELCRO
Manufacturer #:151505

Description

VELCRO® ONE-WRAP® Plenum tie made from polyethylene hook laminated to a nylon loop. Flame retardant polyethylene hook integrally fused with nylon loop no delaminating. Will not over tighten, ideal for fiber and category cable. One-Wrap brand continuous tape is flame retardant certifiable-suitable for cabinets and plenum air spaces. Ideal for cord and cable management, wire harnessing, in-plant maintenance and network installations.

Specifications

Brand Name Velcro Sub Brand ONE-WRAP®
Item Name Strapping Tape Length 75 ft
Width 1/2 in Material Plastic
Color Cranberry

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok