ABB ETH-SP-EG Electro-Galvanized Universal Splice (25/Pack)
Description
ExpressTray® universal splice constructed of electro galvanized steel. 1.125 inch width and 1.312 inch length. The most widely used connection method for non-radiused bends or joints and it is compatible with all profiles.
Specifications
Brand Name | ABB | Sub Brand | ExpressTray® |
Item Name | Splice Plate | Material | Steel |
Finish | Electro Galvanized | Type | Universal |
Dimensions | 1.312 in L Top x 1-1/8 in L Bottom x 7/8 in W Top x 1 in W Bottom | Application | For Non-Radiused Bends or Joints |
UPC | 626490995130 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 80 - UNIT = 80 | 100 - UNIT - 100 |