Abbotsford
panwg8bl10

PANDUIT 8 inch x 10 ft Wyr-Grid Pathway Section, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:PANDUIT
Manufacturer #:WG8BL10

Description

The Wyr-Grid Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice connector: WGSPL1218BL, Intersection splice: WGINTSPLBL, Steel, 118.4in x 8.5in x 2.1in (3007mm, 216mm, 53mm), Black powder coated.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name Overhead Cable Pathway Section Type Pathway
Length 10 ft Width 8 in
Height 2.09 in Material Steel
Finish Black Powder Coated Standards UL Classified for their Suitability for use as Equipment Grounding Conductor in Accordance with Sections 392.3(C) and 392.7(B) of the NEC, Metal Cable Tray in Accordance with CAN/CSA-C22.2 No.126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70, “National Electric C
Application For Data Centers, Connected Buildings and Industrial Automation Applications UPC 074983879724

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok