Abbotsford
panwg12bl10

PANDUIT 12 inch x 10 ft Wyr-Grid Pathway Section, Black

Price $44.5300 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:PANDUIT
Manufacturer #:WG12BL10

Description

The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice connector: WGSPL1218BL, Intersection splice: WGINTSPLBL, Steel, 118.4in x 12.5in x 2.1in (3007mm, 318mm, 53mm), Black powder coated.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name Overhead Cable Pathway Section Type Pathway
Length 10 ft Width 12 in
Height 2.09 in Load Capacity 69 lb/ft
Material Steel Finish Black Powder Coated
For Use With WGSPL1218BL, WGINTSPLBL Intersection Splice Connector Standards UL Listed, NEC, CAN/CSA-C22.2 No. 126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70
Application Data Centers, Connected Buildings and Industrial Automation UPC 074983323524

Packages

1 - UNIT - 1 10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok