Abbotsford
panwg18ez10

PANDUIT 18 inch x 10 ft Wyr-Grid Pathway Section, SIlver

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:PANDUIT
Manufacturer #:WG18EZ10
Documents Documents

Description

The Wyr-Grid Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice connector: WGSPL1218BL, Intersection splice: WGINTSPLBL, Steel, 118.4in x 18.5in x 2.1in (3007mm, 470mm, 53mm), Electro Zinc plated.

Specifications

Brand Name Panduit Sub Brand Wyr-Grid®
Item Name Overhead Cable Pathway Section Type Wyr-Grid Pathway
Length 10 ft Width 18 in
Height 2.09 in Load Capacity 67 lb/ft
Material Steel Finish Electroplated Zinc
For Use With WGSPL1218BL, WGINTSPLBL Intersection Splice Connector Standards UL Listed, NEC, CAN/CSA-C22.2 No. 126.1-02, NEMA VE 1-2002 and ANSI/NFPA 70
Application Data Centers, Connected Buildings and Industrial Automation UPC 07498399613

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok