cspu514ahdgc

ABB 1-1/4 inch 59lb Ocal Hot-Dip Galvanized Finish Beam Clamp

Available for Backorder
Price $17.0643 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:u514-ahdgc

Description

Beam clamp for mounting channel with hot dipped galvanized finish. Special features include 1/2 inch x 1-1/2 inch set screw.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name I-Beam Clamp Type Continuous
Material Steel Finish Hot-Dipped Galvanized
Rod Size 3/8 in Includes 1/2 x 1-1/2 in Set Screw
Application Metal Framing UPC 786210562698

Packages

1 - UNIT = (1) 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok