Abbotsford
cspu563hdg

ABB 3/8 inch 1-7/8 inch x 2-1/4 inch SUPERSTRUT Galvanized Finished Heavy Duty Beam Clamp, Silver

Price $15.2960 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U563HDG

Description

Beam clamp for hanging rod with hot dipped galvanized finish. Special features include 3/8 inch set screw.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Continuous
Material Steel Finish Hot-Dipped Galvanized
Rod Size 3/8 in Includes 3/8 in Set Screw
Application Metal Framing UPC 616013083260

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok