Abbotsford
roxerm0140101181

ROXTEC ERM0140101181 40mmx40mm Roxtec Module Small Diameter

Price $128.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ROXTEC
Manufacturer #:ERM0140101181

Description

Multidiameter™ Module contain a conductive foil which establishes a full 360° low transfer impedance contact with the cable screen. The Roxtec RM ES also contains a conductive rubber screen, which shields against electromagnetic fields. Shields against RFI and equalize potential differences. For use with Group RM components and EMC accessories.

Specifications

Brand Name Roxtec Sub Brand Multidiameter™
Item Name Module Dimensions 40 mm W x 40 mm H
For Use With 9.5 - 32.5 mm Cable/Pipe, RM Components and EMC Accessories

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok