Abbotsford
eri12p24

ERICO 3/4-1/8 inch Flange CADDY EM-P Conduit to Flange Clip

Price $4.5784 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:12P24
Documents Documents

Description

Conduit to flange clip, CADDY® armour steel, Top mount, Requires only a hammer to install, Available for EMT, rigid, IMT and aluminium conduit, Will pivot through 360°.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name EM-P Conduit To Flange Clip Type EM-P Conduit to Flange Clip
Cable Size 22 - 30 mm Material Steel
Color/Finish Caddy Armour Coated Load Capacity 110 N
Flange Size 3/4 in Standards None
Application Datacom and Low-Voltage, Electrical UPC 782856162629

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok