Abbotsford
erisch56b

ERICO 3 inch Conduit, 2.72 inch3.50 inch Outside Diameter CADDY SCH2 Single Piece Strut Clamp for Cable/Conduit, Galvanized Steel

Price $10.2543 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SCH56B

Description

Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware. Used for 3" EMT or 3" rigid conduit, protective boot allows use with cable.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cable/Conduit Strut Clamp Type One-Piece
Trade Size 3 in Clamping Range 3 in EMT, 3 in Rigid
Mounting U-Profile Material Steel Clamp, Steel Screw
Color/Finish Galvanized Clamp, Hot-Dipped Galvanized Screw Series/Model SCH2
Standards cULus Listed Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856252566

Packages

5 - UNIT - 5 25 - UNIT - (25) 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok