ERICO 812M58 CADDY® EM-M Conduit/Pipe to Flange Clip
Description
Easy, hammer-on method to secure conduit from a structural steel element with a snap close fastener. 1/2"-3/4" EMT to 5/16"-1/2" flange, bottom mount.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | EM-M Conduit To Flange Clip | Type | Easy Snap |
Trade Size | 1/2 - 3/4 in | Clamping Range | 1/2 - 3/4 in Conduit |
Material | Steel | Color/Finish | Caddy Armour Coated |
Load Capacity | 330 N | Flange Size | 5/16 - 1/2 in |
Standards | None | Application | Datacom and Low-Voltage, Electrical |
UPC | 782856172109 |
Packages
100 - UNIT - (100) |