Abbotsford
ericd5b37

ERICO 2 inch CADDY Bolt Close Conduit/Pipe Clamp, 3/8 inch Bolt Size

Price $3.4116 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CD5B37
Documents Documents

Description

Bolt close conduit/pipe clamp, Electro-galvanized steel, Retained bolt and built-in nut means there are less parts to handle or drop, Combo head bolt ready to work with any tool handy slotted, Hex, #3 Phillips and #2 Robertson.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit/Pipe Clamp with Plug/Expanding Bolt Type Bolt Close
Trade Size 2 in Cable Size 49 - 73 mm
Material Steel Color/Finish Electro Galvanized
Load Capacity 1556.8 N Standards None
Application Electrical, HVAC, Plumbing and Refrigeration UPC 782856344681

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok