Abbotsford
erisch40b

ERICO 2 inch Rigid 2.00 inch2.38 inch Outside Diameter CADDY SCH2 Single Piece Strut Clamp for Cable/Conduit, Galvanized Steel

Price $7.1952 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SCH40B

Description

SCH2 Single Piece Strut Clamp for Cable/Conduit, 2"–2.38" OD, 2" Rigid/Pipe

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cable/Conduit Strut Clamp Type One-Piece
Trade Size 2 in Clamping Range 2 in Rigid
Mounting U-Profile Material Steel Clamp, Steel Screw
Color/Finish Galvanized Clamp, Hot-Dipped Galvanized Screw Series/Model SCH2
Standards cULus Listed Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856252405

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok