Abbotsford
csp6h2b

ABB 6H2 B Superstrut® 6H Series Conduit and Pipe Hanger

Price $1.8001 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6H2 B

Description

Superstrut® conduit and pipe hanger with bolt and hex nut, electro galvanized finish. Can be used for either vertical or horizontal installation, installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Hanger with Bolt Type Conduit Hangers
Size 1 in Material Steel
Color/Finish Galvanized Mounting Nut
For Use With EMT and Rigid Conduit or Pipe Standards UL File Number E160899
Application For use with EMT and Rigid conduit or pipe UPC 785991504804

Packages

1 - UNIT - 1 100 - UNIT = (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok