Abbotsford
ges1142hrst

ABB 1-1/4 inch Iberville Two Hole Rigid Strap (Galvanized Steel)

Price $0.7738 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1510

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Conduit Strap Type 2 Holes, Double Shape
Trade Size 1-1/4 in Material Steel
Color/Finish Galvanic/Electrolytic Zinc Plated Mounting Type Screw Hole
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduits UPC 622538604125

Packages

50 - UNIT = (50) 200 - UNIT = 200 9600 - UNIT = 9600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok