Abbotsford
ibv1c

ABB 0.5 inch x 0.5 inch Iberville 2-Hole Aluminum Cable Strap

Price $0.1141 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1-C

Description

The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Strap Type Double Shape
Material Aluminum Mounting Type Screw Hole
Mounting Hole Size 5/16 in Width 1/2 in
For Use With 14/2-12/2, 14/3-12/3 Non-Metallic Sheathed Cable Application For 14/2-12/2; 14/3-12/3
UPC 622538666239

Packages

500 - UNIT = (500) 2000 - UNIT = 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok