Abbotsford
cspch118250al

ABB 2.12 inch-2.50 inch Superstrut CH118 Heavy Duty Aluminum Cable Clamp

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CH118-250AL

Description

SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit Strut Clamp Type Heavy Duty
Trade Size 2 in Clamping Range 54 - 64 mm
Mounting U-Profile Material Aluminum
For Use With 50.8 mm Metrical Pipes Includes Stainless Steel Screw
Application For Metal Framing UPC 786210561806

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok