ABB 1/2 inch Hub Size Star Teck Silver Grip TCF Series Tray-Cord Fitting, 0.27 inch Maximum Cable Diameter
Description
STAR TECKĀ® TCF series silver grip flexible cord and cable fittings for enclosures with arcing or sparking devices. Used in combination with a certified Class I hazardous location sealing fitting.
Specifications
Brand Name | ABB | Item Name | Tray/Cord Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.15 - 0.27 in | Connection | NPT |
Diameter | 3.81 mm | Material | Aluminum |
Color/Finish | Metallic/Untreated | Degree of Protection | IP66 |
Temperature Rating | 90 °C | Includes | Sealing Ring, Locknut, Separable Screw Gland |
Standards | CSA Certified | Application | Tray/Cord Fitting is The Safe and Cost Effective Choice for Increased Safety When Terminating Portable Cord and Try Cable In Hazardous Locations. |
UPC | 786210878836 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |