Abbotsford
kilmcx1c

HUBBELL 1/2 inch Killark MCX1C Aluminum Cable Connector, Red

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:MCX1C
Documents Documents

Description

360¦ armor grounding spring is reuseable. Robust threads and world class seal enables easy installation with minimal torque required. Provides a barrier seal between the individual insulated cores within the cable and prevents entry of the products of an explosion into the cable. Assembly of the cable gland compresses and distributes the compound evenly to create a barrier seal at the point of entry into the enclosure. Provides cable retention and a low smoke and fume, zero halogen seal onto the cable's outer sheath. Design meets and exceeds third party requirements for cable retention. Provides sealing back nut plus inner O-ring seal to prevent moisture ingress to the cable armor and enclosure. Copper-free aluminum construction for harsh, corrosive, and hazardous duty. Back nut is red to indicate hazardous area product.

Specifications

Brand Name Killark Sub Brand Clencher®
Item Name Cable Gland Type Non-Reversing
Trade Size 1/2 in Length 3.23 in
Material Copperfree Aluminum Finish Red/Silver
For Use With Jacketed Interlocked, Continuously Corrugated and Welded Armor Cable Standards cCSAus Certified, NEMA 3, 4
Application Designed for use with jacketed interlocked, continuously corrugated and welded armor cable. Install where it is essential to provide positive grounding to the cable with a complete gas block/explosion proof seal. Also for a Type 3, 4 connection. UPC 783936960548

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok