Abbotsford
tab10462al

ABB 1/2 inch T&B Watertight Connector

Price $60.4775 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10462AL
Documents Documents

Description

STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.

Specifications

Brand Name ABB Item Name Cable Gland
Type Watertight, Straight Trade Size 1/2 in
Conductor Size 0.562 - 5/8 in Thread Type NPT
Material Aluminum Includes Locknut, Sealing Ring
Standards CSA 4484 UPC 786210307404

Packages

1 - UNIT - 1 20 - UNIT = 20 8640 - UNIT = 8640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok