Abbotsford
tab10474al

ABB 2 inch Star Teck 10464 Series Watertight Fittings ACWU

Price $273.3766 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10474AL
Documents Documents

Description

STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.

Specifications

Brand Name ABB Item Name Cable Connector
Type Straight, Watertight Trade Size 2 in
Conductor Size 2.156 - 2.36 in Material Aluminum
Color/Finish Silver Thread Type NPT
Includes Locknut, Sealing Ring Standards UL E38947, CSA 23086, CSA 4484
UPC 786210700342

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok