ABB 1-1/4 inch Star Teck XP Jacketed Metal Clad Cable Fittings for Hazardous Locations
Description
Star Teck XP® Hazardous location series fitting for Teck cable. Designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.
Specifications
Brand Name | ABB | Sub Brand | Star Teck® XP® |
Item Name | Cable Gland | Type | Straight |
Trade Size | 1-1/4 in | Thread Type | NPT |
Material | Aluminum | Finish | Silver and Red |
Includes | Sealing Ring, Locknut | Standards | UL File Number E82038, CSA File Number 23086 |
Application | For Hazardous Locations | UPC | 786210904702 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |