Abbotsford
tabste150grl

ABB 1 1/2 inch Star Teck Extreme Ocal Fittings with Bond Star Grounding Locknut

Price $180.8386 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STE150GRL
Documents Documents

Description

STAR TECK® BondStar® grounding locknut with aluminium for data and control panel applications or any other installation that is highly sensitive to floating voltage differences, the complete range of STAR TECK EXTREME® fittings (1/2 inch to 4 inch hub sizes) is also available with a 3-position grounding locknut including an open-sided lay-in lug made of tin-plated aluminium. With a #4-14 AWG wire range, the CSA and UL approved grounding lug can be positioned on the most accessible of the three grounding locations on the circumference of the installed grounding locknut.

Specifications

Brand Name ABB Item Name Cable Gland
Type Teck, Straight Trade Size 1-1/2 in
Thread Type NPT Material Aluminum
Finish Untreated Silver Includes Lock Nut
Standards UL E38947, CSA 23086 UPC 786210687643

Packages

1 - UNIT - 1 5 - UNIT = 5 700 - UNIT = 700
This website uses cookies to ensure you get the best experience on our website. Read more
Ok