tabcpc150

ABB 1-1/2 inch Cobra Conduit and Cable Clamp, Steel

In Stock
Price $2.7376 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:cpc150

Description

One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easily without disturbing neighboring clamps. Parallel hook design keeps conduits and cable square with strut.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Cable and Pipe Clamp with Metal Tray Type 1-Piece, Series 700, Heavy Duty
Trade Size 1-1/2 in Clamping Range 1.69 - 1.98 in
Mounting U-Profile Material Steel
Color/Finish Galvanic/Electrolytic Zinc Plated Clamp, Galvanic/Electrolytic Zinc Plated Screw Dimensions 1 in W x 0.112 T
Includes Steel Screw Standards UL File Number E160899
Application Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels UPC 616013107065

Packages

50 - UNIT = (50) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok