Abbotsford
appbr20075

EGS 3/4 inch BR Threaded Bell Reducing Coupling, Malleable Iron

Price $52.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BR20075

Description

FEATURES:- Explosionproof, dust-ignitionproof.- Smooth, rounded integral bushing in each hub protects conductor insulation.- Accurately tapped, tapered threads for tight, rigid joints andground continuity.- Malleable Iron

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Bell Reducer Coupling Connection Size 2 x 3/4 in
Connection Type Female Threaded Material Malleable Iron
Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated Type Bell Reducer Coupling
For Use With Threaded Rigid Metal Conduit and IMC Standards UL 886, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, 065181 Certified, Class I, Division 1 and 2 Groups B, C, D, Class II, Division 1 and 2 Groups E, F, G, Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381758369

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok