EGS 1/2 inch x 24 inch Appleton EXGJH Flexible Coupling, Bronze Braid
Description
UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 24 IN, Radius: 10 IN Bending, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type: (2) Male Nipples
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Coupling | Connection Size | 1/2 in |
Connection Type | Female Threaded | Material | Bronze |
Type | Flexible | Dimensions | 1.41 in OD x 24 in L |
For Use With | Threaded Metal IMC/Rigid Conduit | Standards | UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 and 2 and Class II, Division 1 and 2, Suitable For Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III |
Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381317405 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |