Abbotsford
appelmf9075

EGS 3/4 inch UNILET Type ELMF 90 Degree Male and Female Elbow (Malleable Iron)

Price $32.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELMF9075
Documents Documents

Description

UNILETSĀ® 90 Degree elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Elbow Connection Size 3/4 in
Connection Type Tapered MNPT x Tapered FNPT Material Malleable Iron
Finish Electro Zinc Plated Type 90°, Short
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381294805

Packages

5 - UNIT - (5) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok