EGS 3/4 inch UNILET Type ELMF 90 Degree Male and Female Elbow (Aluminum)
Description
UNILETSĀ® 90 Degree elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Elbow | Connection Size | 3/4 in |
Connection Type | Tapered MNPT X Tapered FNPT | Material | Aluminum |
Finish | Aluminum | Type | 90°, Explosionproof, Dust-Ignitionproof, Type L |
For Use With | Threaded Rigid Metal Conduit and IMC | Standards | UL 886, UL File No. E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed for Class I, Groups A, B, C, D; Class II, Groups E, F, G; and Class III |
Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381622233 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |