Abbotsford
kilmf902m

HUBBELL 3/4 inch KILLARK MF Series 90 degree Elbow Fittings, Male to Female, Iron

Price $45.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:MF-90-2M
Documents Documents

Description

Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Elbow Connection Size 3/4 in
Connection Type Threaded Material Iron
Color Gray Finish Galvanic/Electrolytic Zinc Plated
Type 90° Series/Model MF
Dimensions 2-1/4 in L x 1.28 in W x 2.6 in H Standards UL Listed, CSA Certified, FM Approved
Application For Use to Change Direction in Rigid or IMC Conduit Systems UPC 783936170312

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok