Abbotsford
appgrc150a

EGS 1-1/2 inch Appleton GRC Conduit Outlet Box Aluminum Body With Aluminum Cover, Silver/Grey

Price $418.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRC150A
Documents Documents

Description

UNILETSĀ® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box Type Round
Trade Size 1-1/2 in Connection Threaded
Cubic Capacity 72 in³ Material Copper-Free Aluminum
Mounting Type Ceiling, Wall Dimensions 146.1 mm dia x 95.3 mm D
For Use With Threaded Metal Conduit Includes Internal Ground Screw
Standards Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III Application For Use With Threaded Metal Conduit
UPC 781381116923

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok