Abbotsford
appgrt75a

EGS 3/4 inch Appleton GRT Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

Price $132.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRT75A
Documents Documents

Description

UNILETS Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (3) 3/4 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRT Conduit Body Type Round
Hub Size 3/4 in Connection Threaded
Cubic Capacity 18 in³ Material Copperfree Aluminum
Dimensions 95.3 mm D NEMA Rating NEMA 3, 4
For Use With Threaded Metal Conduit Standards Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application For Pulling of Wires UPC 781381444705

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok