Abbotsford
appgrca50a

EGS GRCA50A 1/2 inch Appleton GRCA Conduit Outlet Box Aluminum Body With Aluminum Cover, Silver/Grey

Price $78.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRCA50A

Description

UNILETSĀ® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type CA Conduit Outlet Box Type 3-Inlet, Round, Explosionprrof
Trade Size 1/2 in Connection Threaded
Material Aluminum Mounting Type Wall/Ceiling
Dimensions 95.3 mm D Includes Screwed Cover
UPC 781381621694

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok