EGS 3/4 inch Hubs Type GRJC Appleton Conduit Outlet Box, Malleable Iron
Description
UNILETSĀ® GRJ conduit outlet box with explosionproof, dust-ignitionproof, raintight. Provides great resistance to corrosion, impact and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Small, round conduit outlet boxes. Externally threaded body with internally threaded cover. Smooth, rounded integral bushing in each hub type box protects conductor insulation.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type GRJC Conduit Body | Type | Outlet Box |
Hub Size | 3/4 in | Connection | Threaded |
Cubic Capacity | 7.3 in³ | Material | Malleable Iron |
Dimensions | 73.2 mm D | For Use With | Threaded Metal Conduit |
Standards | UL 886, UL File Number E10444, CSA 025875, UL Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G and Class III | Application | For Pulling of Wires |
UPC | 781381440257 |
Packages
1 - UNIT - 1 |