Abbotsford
tabguax26g

ABB 3/4 inch Ocal Double-Coat GUAX Conduit Box, Grey

Price $374.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GUAX26-G

Description

Conduit box are installed in hazardous areas to protect conductors, act as pull and splice boxes, provide access to conductors for maintenance and future system changes, act as mounting outlets for fixtures or change conduit direction. Box furnished with internal grounding screw and ship complete with aluminium cover with O-ring gasket.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Type X Conduit Outlet Box Type 4-Inlet, Round
Trade Size 3/4 in Cubic Capacity 13.3 in³
Material Zinc Plated Iron Finish Gray PVC Coated
Mounting Type Universal Includes Aluminum Snap-On Cover
Application For use in Hazardous Locations to Provide Access to Conductors for Pulling, Splicing, Maintenance and Future Changes/upgrades UPC 704508386399

Packages

1 - UNIT - 1 12 - UNIT = 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok