Abbotsford
appunf400r

EGS 4 inch Appleton Ocal UNILETS UNF Series Malleable Iron Female Union

Price $478.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNF400R

Description

UNILETSĀ® UNF female union for connecting conduit to conduit, explosion proof, dust-ignition proof.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Union Connection Size 4 in
Connection Type Female Threaded Material Malleable Iron
Type Type UNF Dimensions 6.44 in OD x 3.5 in L
For Use With Rigid and IMC Conduit Standards UL 886 (1203), UL E10444, UL Listed for Class I, Groups A, B, C, d, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified
Application For Connecting Conduit to Conduit UPC 781381694957

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok