EGS 2 inch-1-1/2 inch Appleton RB Reducing Bushing (Aluminum)
Description
Reducing bushing are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems. Smooth rounded integral bushing protects conductor insulation. Full machine tapered threads.
Specifications
Brand Name | Appleton | Material | Aluminum |
Finish | Natural | Type | Reducing Bushing |
Standards | Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 | Application | For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems |
UPC | 781381655309 |
Packages
5 - UNIT - (5) |